Beli voltage detector 20 kv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hasegawa High and Low AC Voltage Detectoratribut:
- AC Voltage (V): 80 to 7000
- Power Supply: AAA battery (R03) x 2 (included)
- KYORITSU High and Low Voltage DetectorDeskripsi:-Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.atribut:
- AC Voltage: 80 to 7000V
- FORZA Telescopic Hot Stickatribut:
- Length (m): 3
- Test Voltage (kV): 20
- Section Number: 3
- TONATA APAR ABC Powder SNI (APAR)Deskripsi:Cocok untuk api kelas A, B, dan C :- Kelas A merupakan api yang berada pada benda padat, seperti kayu, kertas, dan plastik.- Kelas B merupakan cairan mudah terbakar seperti minyak tanah, dan bensin.- Kelas C merupakan api yang disebabkan oleh konslet listrik atau kabel.Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiseratribut:
- Media: ABC Powder 90% UL
- Propellant Gas: N2
- Working Pressure (Bar): 14
- Coating Type: Red Powder Coated
- Cylinder Material: Steel St12
- Cylinder Type: Stored-Pressure System
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- BELIMO Damper Actuatorsatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FORZA Stick GroundingDeskripsi:Electrical Ratings :-Continous Current (AMPS) : 400-Fault Current 15 Cycles (AMPS) : 43.000-Fault Current 30 Cycles (AMPS) : 30.000Mechanical Ratings :-Recommended Torque(.) : 250-Main Line Range - Max : 2 O.D. Bus-Main Line Range Min : #4 (0.232)-Jumper Range Max. : 4/0 Grd. Cable with Plain Plug-Jumper Range Min : #2 Grd. Cable with Plain Plug-Weight : 2-3/8lb/1.1kg-ASTM Designation : Type I, Class A Grade 5*Rating With Twin Grounding CablesEarth LeadExtra flexible copper cable 25mm2 with transparant protective wire.2 cables with length @ 2 mtr, 1 cable with length 12 mtr.Jacketing is smooth, abrasion, weather and oil resistant.In accordance with applicable ASTM Spesifications, marked with metric size.Clear jacket (which allow visual inspection of strand condition) are ultravioletinhibited PVC.Recomanded low temperature for PVC jacketed cable is 0oF.Extra flexible cable, because of their extrafine strands.Require termination ferrules when used with ground class.Clear Jacket Copper CableSize (SQMM) : 25Strands* : 2107Diameter (mm) : 15.5Approx. OD (mm) : 21.4Approx Weight (Kg/m3) : 13.471Earth ClampQuantity 1 unitElectrical RatingsContinous Current (AMPS) : 400Fault Current 15 Cycles (AMPS) : 43.000Fault Current 30 Cycles (AMPS) : 30.000Mechanical RatingsRecommended Torque (in. lb.) : 250Main Line Range Max. : 1 Angles; 1 FlatMain Line Range Min : 1/8Jumper Range Max : 4/0 Grd. Cable with threaded stdJumper Range Min : #2 Grd. Cable with threaded stdWeight Each : 2lb/0.9kgASTM Designation : Type I, Class A Grade 5Ground PinCopper Steel Grounding Rod, length 1.5mQuantity 1 unitCarry BagCase for all accessoriesatribut:
- Detail Grounding Set (kV): 20
- AEMC Non-Contact High Voltage Detectoratribut:
- Detection Frequency (Hz): 45 to 70
- Indicator: Bright red LED and audible buzzer
- Detection: Non-contact. Selection range is detected at approximately 10\" (25cm) from the voltage. Greater detection distances can be obtained at lower voltage positions.
- Self-Test: User selectable
- Drop Test: EN 61010 clause 8.4
- Impact Test: EN 61010 clause 8.2
- Ingress Protection: IP 65
- Operating Temperature (°C): -15 to +55
- Power Supply: 3 x 1.5V C cell batteries (included)
- Relative Humidity: 0 to 93% at 40℃
- Safety Compliance: CE Approved, EN 61326-1, EN 61000-4-2, EN 61000-4-3, EN 55011
- Shock Test: IEC 68-2-29
- Storage Temperature (°C): -20 to +65
- Vibration Test: EN 61010 clause 8.3
- Voltage (V): 240, 2000, 6000, 11000, 22000, 33000, 132000, 275000
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- TEKIRO Eva Pliers (Tang Set EVA Tray)Deskripsi:EVA TANG SET adalah set yang dicancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Material : EVA, Chrome Vanadium, dllTekiro Tang Set 4 Pcs EVA terdiri dari :Tang Kominasi 7"Tang Potong 6"Tang Lancip 6"Tang Slip Joint 6"Tang Set ini beralaskan EVA yang tebuat dari gabus solid yang membuat tools anda akan selalu rapih dan selalu terlindungi apabila terjatuh. EVA juga cocok sekali bila ditaruh di dalam Tool Box anda.atribut:
- Material: Eva, Chrome Vanadium
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- Kusam Meco Round Tube Telescopic Hot Stick-ExtendedDeskripsi:suitable for use with Non Contact / Contact Type Voltage Detectors.(KM 273 HP / KM 278 HP / KM 275 HP / KM 500 HP / KM 213 HVD)atribut:
- Accessories: Carry Bag, Rescue Hook
- Construction: Telescopic
- Raw material: Constructed from highly insulating reinforced fibre glass having high mechanical strength; Fitted with rubber gripper, allowing the users to have a firm grip
- BELIMO Control Valveatribut:
- UNSPSC: 31160000
- T&I Telescopic Hot Stickatribut:
- Length (m): 10
- Test Voltage (kV): 100
- BELIMO Butterfly Valve Rotary ActuatorDeskripsi:The Belimo PRCA-S2-T is a robust, high-torque (160 Nm) rotary actuator designed for controlling butterfly valves in demanding HVAC applications, including outdoors, thanks to its IP66/67 protection against dust and water and internal heater.atribut:
- AC Voltage (V): 240
- AC Voltage Range (V): 264
- Control Open/Close: 3 point
- DC Voltage (V): 125
- DC Voltage Range (V): 137.5
- Frequency (Hz): 50/60
- Manual override: Hand crank
- Power (W): 20
- Sound Power Level (dB): 68
- Torque Motor (N m): 160
- monotaro.id Kain Lap Majun Perca Lembaran Bahan Kaos Singlet (Cleaning Cloth)Deskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Width (cm): 25-30
- Length (cm): 30-40
- Color: Putih
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- Type: Lembaran
Daftar Harga voltage detector 20 kv Terbaru November 2026
| Kusam Meco High Voltage Non-Contact Proximity Detector | Rp7.599.900 |
| Hasegawa High and Low AC Voltage Detector | Rp3.899.900 |
| KYORITSU High and Low Voltage Detector | Rp3.999.900 |
| Amprobe High Voltage Detector | Rp14.999.900 |
| FORZA Telescopic Hot Stick | Rp1.999.900 |
| TONATA APAR ABC Powder SNI (APAR) | Rp449.900 |
| Hioki Voltage Detector | Rp969.900 |
| BELIMO Damper Actuators | Rp5.299.900 |
| FORZA Stick Grounding | Rp5.999.900 |
| AEMC Non-Contact High Voltage Detector | Rp28.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/FORZA%20Telescopic%20Hot%20Stick/juP111960714-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20APAR%20ABC%20Powder%20SNI%20(APAR)/cyP111993466-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/FORZA%20Stick%20Grounding/jfP111960699-2.jpg)


/idP103683661-2.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/MG%20MG%20Sign%20Board%203B%20(Rambu%20Informasi)/bvP103199427-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/T%26I%20Telescopic%20Hot%20Stick/kcP111960732-2.jpg)

/qxP106748969-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)